Quick Grip Jr. Lateral Sway Brace, 1 1/4" Pipe

Item #: 0258311

Cat #: CSBQIKCL0125EG

UPC: 782856636595

$ 37.26 EA
Company wide:
0 in stock
Documents & Guides
CSBQIKCL0125EG 1-1/4 QWIK

Overview

CSBQIKCL0125EG 1-1/4 QWIK

Seismic lateral restraint for single pipe that eliminates trips between structure and service pipe during installation.

Also known as: 782856636595, CSBQIKCL0125EG, CDYCSBQIKCL0125EG

Features & Benefits

  • Easy two-step installation eliminates extra trips between structure and service pipe
  • Works with 1" and 1 1/4" (25 mm and 32 mm) brace pipes to reduce inventory
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Meets NFPA®-13 requirements for seismic sway bracing
  • Meets CEN/TS 17551:2021 requirements for Seismic Sway Bracing

Specifications

Material: Steel
Height: 5.375 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 5.375 in