Branch Line Restraint Structure Attachment to Steel, 3/8", 1/2" Rod

Item #: 0258278

Cat #: CSBBRS1EG

UPC: 782856710561

$ 10.27 EA
Company wide:
0 in stock
Documents & Guides
CSBBRS1EG SEISMIC R

Overview

CSBBRS1EG SEISMIC R

Fastens threaded rod restraint to a steel structure.

Also known as: 782856710561, CSBBRS1EG, CDYCSBBRS1EG

Features & Benefits

  • Swivel barrel nut accepts 3/8" or 1/2" (M10 or M12) threaded rod
  • Attaches to steel members with self-drilling/tapping screw

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 1.110 in
Length: 1.590 in
Width: 26.900 in
Material: Steel
Height: 1.110 in
Width: 26.900 in
Finish: Electrogalvanized
Length: 1.590 in