nVent CADDY Rod Lock Bottom-Mount Duct Bracket, 3/8" Rod

Item #: 0258230

Cat #: CRLD37BEG

UPC: 782856793946

$ 22.08 EA
Company wide:
0 in stock
Documents & Guides
CDY CRLD37BEG 3/8" ROD LOCK B

Overview

CDY CRLD37BEG 3/8" ROD LOCK B

Innovative bracket designed to simplify installation of rectangular air ducts onto threaded rods thanks to its patented nVent CADDY Rod Lock push-to-install technology. Ideal for prefabrication.

Also known as: 782856793946, CRLD37BEG, CDYCRLD37BEG

Features & Benefits

  • Ideal for modular assembly – allows attachment of brackets to sections of duct while safely on the ground
  • Slotted holes in bracket allow for horizontal adjustment of the bracket relative to the duct
  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Ready to use out of the box and eliminates the need for cutting and preparing sections of strut, angle iron, or strap
  • Integrated adjustment nut enables fine tuning the system height up or down
  • Lock nut can be finger tightened, locking the rod in place
  • Extremely useful in tight spaces where wrenches are difficult to use

Specifications

Material: Steel
Height: 1.700 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Height: 1.700 in