nVent CADDY All-in-One Stud-Mounted Without Mud Ring, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, No G

Item #: 0258223

Cat #: A1SF0N

UPC: 782856719656

$ 14.90 EA
Company wide:
0 in stock
Documents & Guides
nVent CADDY All-in-One Stud-Mounted Without Mud Ring, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, No Ground, 3 5/8"

Overview

nVent CADDY All-in-One Stud-Mounted Without Mud Ring, (8) 1/2", 3/4", (3) 1/2" Knockout Sizes, No Ground, 3 5/8"

nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.

Also known as: 782856719656, A1SF0N, CDYA1SF0N

Features & Benefits

  • Provides the flexibility to add a mud ring for non-standard drywall thicknesses
  • Box remains fixed in place when mud ring is removed
  • Includes multiple knockouts on each side of the box
  • Assemblies keyed for precise alignment when installed on both sides of a stud
  • Works with standard US and Canadian mud rings

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Depth: 3.625 in
Finish: Pre-Galvanized
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Depth: 3.625 in
Knockouts: Yes
Material: Steel
Finish: Pre-Galvanized