nVent CADDY All-in-One Stud-Mounted With Removable Mud Ring, 1 Gang, No Ground, 5/8" Drywall, 3 5/8"

Item #: 0258210

Cat #: A1SD1N

UPC: 782856840466

$ 17.86 EA
Company wide:
0 in stock
Documents & Guides
CDY A1SD1N BOXSTUDMOUNT DATA

Overview

CDY A1SD1N BOXSTUDMOUNT DATA

nVent CADDY All-in-One Stud-Mounted With Removable Mud Ring. Removable mud ring provides front access to the interior of the box. Box remains fixed in place when mud ring is removed.

Also known as: 782856840466, A1SD1N, CDYA1SD1N

Features & Benefits

  • Removable mud ring provides front access to the interior of the box
  • Box remains fixed in place when mud ring is removed
  • Includes multiple knockouts on each side of the box
  • Assemblies keyed for precise alignment when installed on both sides of a stud

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 1
Material: Steel
Depth: 3.625 in
Finish: Pre-Galvanized
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Finish: Pre-Galvanized
Gangs: 1
Depth: 3.625 in
Knockouts: Yes