
CADDY ALL-IN-ONE Stud-Mounted Without Mud Ring, (5) 1/2", 3/4", (1) 1/2", (3) 1" Knockout Sizes, No
Item #: 0258208
Cat #: A1SD0NS
UPC: 782856840268
$ 15.11 EA
Company wide:
0
in stock
Documents & Guides
CADDY ALL-IN-ONE Stud-Mounted Without Mud Ring, (5) 1/2", 3/4", (1) 1/2", (3) 1" Knockout Sizes, No Ground, 2 1/2"
Overview
CADDY ALL-IN-ONE Stud-Mounted Without Mud Ring, (5) 1/2", 3/4", (1) 1/2", (3) 1" Knockout Sizes, No Ground, 2 1/2"
nVent CADDY All-in-One Stud-Mounted Without Mud Ring. nVent CADDY All-in-One Stud-Mounted Without Mud Ring. Box remains fixed in place when mud ring is removed.
Also known as: 782856840268, A1SD0NS, CDYA1SD0NS
Features & Benefits
- Provides the flexibility to add a mud ring for non-standard drywall thicknesses
- Box remains fixed in place when mud ring is removed
- Includes multiple knockouts on each side of the box
- Assemblies keyed for precise alignment when installed on both sides of a stud
- Works with standard US and Canadian mud rings
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2.500 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2.500 in |
| Knockouts: | Yes |
| Material: | Steel |
| Finish: | Pre-Galvanized |