
nVent CADDY All-in-One Floor-Mounted With Removable Mud Ring, 1 Gang, w/Ground, 5/8" Drywall, 2 1/2"
Item #: 0258202
Cat #: A1FF1GS
UPC: 782856840428
Call for price
Company wide:
0
in stock
Documents & Guides
CDY A1FF1GS BOXMOUNTFLOOR 3/4
Overview
CDY A1FF1GS BOXMOUNTFLOOR 3/4
nVent CADDY All-in-One Floor-Mounted With Removable Mud Ring. Preset to a finish height of 18" from the floor (adjustable to 12" or 15").
Also known as: 782856840428, A1FF1GS, CDYA1FF1GS
Features & Benefits
- Preset to a finish height of 18 in from the floor (adjustable to 12 or 15 in)
- Removable mud ring provides front access to the interior of the box
- Box remains fixed in place when mud ring is removed
- Integrated first means of support accepts conduit or MC/AC cable
- Accommodates additional nVent CADDY All-in-One box assemblies, support brackets and low-voltage mounting plates
- Includes multiple 1/2 and 3/4 in knockouts on each side of the box
Specifications
| Diameter: | 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2.500 in |
| Finish: | Pre-Galvanized |
| Knockouts: | Yes |
| Diameter: | 1/2 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2.500 in |
| Knockouts: | Yes |