Panel, Swing-Out, NEMA 4X, 21 x 21", Steel

Item #: 0258201

Cat #: UU6060SP

UPC: 783510337506

$ 460.06 EA
Company wide:
0 in stock
Panel, Swing-Out, Size: 21 Inch x 21 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

Overview

Panel, Swing-Out, Size: 21 Inch x 21 Inch, Fits Enclosure Size: 24.61 Inch x 20.20 Inch, Nema 4X, Steel, For Use with Hoffman ULTRX Fiberglass Enclosures

Installs front-mounted panels in Ultrx fiberglass enclosures. The front-mounted nVent HOFFMAN HOFUU6060SP swing panel complements window-door units and is suited for any application requiring a display of gauges, dials or any type of control equipment monitor. Made of 14 gauge plated steel. Easy installation; no drilling required. Fully adjustable front to rear. Panel and mounting hardware included. Note: Front mounting position is approximately 140mm/5.5 IN. back on 400mm enclosures.

Also known as: 783510337506, UU6060SP, HOFUU6060SP

Features & Benefits

  • For use with Ultrx Series Products

Specifications

Height: 21 in
Color: White
Material: Steel
Width: 21 in
IP/NEMA Rating: NEMA 4X
Standards: Build America Buy America Compliant
Height: 21 in
Material: Steel
IP/NEMA Rating: NEMA 4X
Color: White
Width: 21 in
Standards: Build America Buy America Compliant