nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knock

Item #: 0258181

Cat #: A1BF0GD0N

UPC: 782856840374

Call for price
Company wide:
0 in stock
Documents & Guides
nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knockouts, 3 5/8"

Overview

nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box, (5)1/2"/3/4", (1)1/2", (3)1" Knockouts, 3 5/8"

nVent CADDY All-in-One Between-Stud Without Mud Ring, Multi-Box. Comes with multiple boxes pre-assembled for side by side power and data applications.

Also known as: 782856840374, A1BF0GD0N, CDYA1BF0GD0N

Features & Benefits

  • Comes with multiple boxes pre-assembled for side by side power and data applications
  • Provides the flexibility to add a mud ring for non-standard drywall thicknesses
  • Box remains fixed in place when mud ring is removed
  • Pre-bent tabs on support bracket help to quickly square assembly to stud
  • Center marks provide easy height positioning
  • Includes multiple knockouts on each side of the box
  • Works with standard US and Canadian mud rings

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Finish: Pre-Galvanized
Number of Knockouts: 8
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Finish: Pre-Galvanized
Knockouts: Yes
Material: Steel
Number of Knockouts: 8