Series C NEMA K-frame Molded Case Circuit Breaker

Item #: 0258165

Cat #: DK3350

UPC: 786679044148

$ 6176.55 EA
Company wide:
0 in stock
Series C NEMA K-frame Molded Case Circuit Breaker

Overview

Series C NEMA K-frame Molded Case Circuit Breaker
Also known as: 786679044148, DK3350, CUTDK3350

Specifications

Amps: 350
Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Amps: 350
Poles: 3
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Interrupt Rating DC: 10 kA