Q Cable Bulk

Item #: 0258162

Cat #: Q-12-RAW-300

UPC:

$ 1.84 FT
Company wide:
28,694 in stock
12 AWG Cable with No Connectors, Sold by 1 Foot, 1 Roll = 984 Ft.

Overview

12 AWG Cable with No Connectors, Sold by 1 Foot, 1 Roll = 984 Ft.

Two-wire Enphase Q Cable is 50% lighter than the previous generation Enphase cable. New cable numbering and plug and play connectors speed up installation and simplify wire management. Link connectors eliminate cable waste

Also known as: Q-12-RAW-300, EPHQ12RAW300

Specifications

Length: 984 ft, 300 m
Allowable Gauge Range: 12
Length: 984 ft, 300 m
Allowable Gauge Range: 12