LED Troffer, 48 Watt, 6400 Lumen, 4000K, 120-277V

Item #: 0258137

Cat #: 24GR-LD5-64-F1-UNV-L840-CD1-U

UPC: 080083817146

Company wide:
0 in stock
Documents & Guides
LED Troffer, 48 Watt, 6400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Troffer, 48 Watt, 6400 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.

Also known as: 080083817146, 24GR-LD5-64-F1-UNV-L840-CD1-U, MET24GRLD564F1UNVL

Specifications

Mounting: Recessed
Wattage: 48
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Lumens: 6400
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 6400
Type: 0-10V Dimming
Dimmable: Yes
Wattage: 48
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277