Poletop Slip-Fitter, 1-1/2” or 2” Pipe Size

Item #: 0258131
Cat #: GAM8SF
UPC: 781381323895
$ 241.13 EA
Company wide:
7 in stock
Documents & Guides
Poletop Slip-Fitter, 1-1/2” or 2” Pipe Size, for Appleton Areamaster LED Flood/High Bay Luminaires

Overview

Poletop Slip-Fitter, 1-1/2” or 2” Pipe Size, for Appleton Areamaster LED Flood/High Bay Luminaires
Slip-fits 1-1/2” or 2” pipe size poletop tenons. Includes floodlight yoke bolts, 3 locking bolts, and cord grip. Body is malleable iron-zinc plated, chromate sealed, with cast aluminum cap. Assembly has architectural bronze polyester finish.
Also known as: 781381323895, GAM8SF, APPGAM8SF

Specifications

Mounting: Pole
Color: Bronze
Light Technology: LED
Mounting: Pole
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)