20W LED Circular Retrofit Light Engine, 30K

Item #: 0258127

Cat #: S9783

UPC: 045923097836

Company wide:
0 in stock
Documents & Guides
20W Circular LED Light Engine Retrofit Kit; 3000K; 30000 Average Rated Hours; 1650 Lumens; 120/277V

Overview

20W Circular LED Light Engine Retrofit Kit; 3000K; 30000 Average Rated Hours; 1650 Lumens; 120/277V
Also known as: 045923097836, S9783, SATS9783

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 20
Lumens: 1650
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Wattage: 20
Light Technology: LED
Volts AC: 120, 277
Lumens: 1650
Dimmable: No