2/0 Bare Stranded Copper Wire, 500 Ft.

Item #: 0258112

Cat #: 2ABCSTRX500

UPC: 48243337729

$ 6.84 FT
Company wide:
0 in stock
Documents & Guides
2/0 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

2/0 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 48243337729, 2ABCSTRX500

Specifications

Length: 500 ft
Gauge: 2/0 AWG
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Conductors: 1
Stranding: Stranded
Gauge: 2/0 AWG
Material: Soft Drawn Copper