3/4 Ocal Al Strut Strap Gray

Item #: 0258066

Cat #: SS1SA-G

UPC: 704508405007

$ 35.02 EA
Company wide:
0 in stock
Documents & Guides
O-cal Ss1 1" Alum Pipe Strap pvc Ctd Grey

Overview

O-cal Ss1 1" Alum Pipe Strap pvc Ctd Grey
Also known as: 704508405007, SS1SA-G, OCASS1SAG

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray