Breaker, Molded Case, Operating Mechanism, for HFD/HMCP Breakers

Item #: 0258047

Cat #: 4719A88G01

UPC: 786678002347

Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Operating Mechanism, for HFD/HMCP Breakers, Operating Arm, Adjustable Linkage, Mounting Hardware

Overview

Breaker, Molded Case, Operating Mechanism, for HFD/HMCP Breakers, Operating Arm, Adjustable Linkage, Mounting Hardware

The structure is based on the 5 Star, Series 2100 and Advantage MCC design. Vertical structures are normally 20.00 inches wide, 90.00 inches high, and 16.00 inches or 21.00 inches deep. Vertical sections may be bolted together forming a single lineup with continuous horizontal bus and open horizontal wireways. Unit height is measured in 6.00-inch increments up to a maximum of 72.00 inches of usable vertical space.

Also known as: 786678002347, 4719A88G01, CUT4719A88G01

Specifications

Poles: 3
Type: Breaker; Molded Case, Operating Mechanism
Mounting: Breaker
Poles: 3
Mounting: Breaker
Type: Breaker; Molded Case, Operating Mechanism