
Alarm Device Box, 2-Gang, 500/700 Series, Ivory
Item #: 0258045
Cat #: R5752
UPC: 786776039719
$ 21.59 EA
Company wide:
0
in stock
Documents & Guides
Steel, 2-Gang, Alarm Device Box, 500,700 Series. Size: 1-3/8" Depth. Red.
Overview
Steel, 2-Gang, Alarm Device Box, 500,700 Series. Size: 1-3/8" Depth. Red.
For surface mounting of alarm devices and safety signals designed to fit into 4" (102mm) square back boxes. Cover has three raceway twistouts on each side. Base has 1/2" and 1" concentric and single-gang box KOs. Available in red and ivory finishes. Accepts NEMA double-gang standard faceplates.
Also known as: 786776039719, R5752, WMDR5752
Specifications
| Color: | Red |
| Depth: | 1 3/8 in |
| Material: | Steel |
| Color: | Red |
| Material: | Steel |
| Depth: | 1 3/8 in |