Chase Nipple, 3", Zinc Die Cast

Item #: 0257818

Cat #: 508

UPC: 018997005083

$ 26.06 EA
Company wide:
122 in stock
Chase Nipple, 3 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 3 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Chase nipple terminate 3 inch threaded rigid conduit into an enclosure or box. Chase nipple is used with a locknut to connect two boxes side by side or back to back or to connect a fixture housing to continuous runs. Chase nipple is zinc die cast.

Also known as: 018997005083, 508, ARL508

Specifications

Diameter: 3 in
Diameter: 3 in