EFKB Front Cover, Momentary Pushbutton, 10 Amp, 600V

Item #: 0257810

Cat #: EFKBU2

UPC: 781381634564

$ 494.60 EA
Company wide:
5 in stock
Documents & Guides
10 Amp, 600 Volts AC, 1-Gang, EFKB Front Cover Only, Factory Sealed Cover Furnished with (2) Momentary Pushbuttons and Face Mounting Screws. For use with EFD Type Outlet Boxes.

Overview

10 Amp, 600 Volts AC, 1-Gang, EFKB Front Cover Only, Factory Sealed Cover Furnished with (2) Momentary Pushbuttons and Face Mounting Screws. For use with EFD Type Outlet Boxes.
Also known as: 781381634564, EFKBU2, APPEFKBU2

Specifications

Amps: 10
Gangs: 1
Volts AC: 600
Type: Pushbutton
Amps: 10
Volts AC: 600
Gangs: 1
Type: Pushbutton