
Ring Tongues, High Temperature, 16 - 14, Stud Size: 6
Item #: 0257719
Cat #: MU14-6RHT/SX
UPC: 051128589755
$ 0.95 EA
Company wide:
0
in stock
Documents & Guides
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 6, Color: Metallic, 100/PK
Overview
Ring Tongues, High Temperature, Wire Range: 16 - 14, Stud Size: 6, Color: Metallic, 100/PK
3M™ Scotchlok™ High-Temperature Small Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
Also known as: 051128589755, MU14-6RHT/SX, MMMMU146RHTSX
Specifications
| Material: | Steel |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | #6 |
| Material: | Steel |
| Stud Size: | #6 |
| Allowable Gauge Range: | 16 - 14 |