Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0257698

Cat #: CE15RN3A

UPC: 782113854205

$ 5983.97 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size R, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size R, 3-pole, 1no-1nc Sidemounted Auxiliary Contact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113854205, CE15RN3A, CUTCE15RN3A

Specifications

Amps: 200
Family / Style: Freedom
Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Volts AC: 600
Size: R
Amps: 200
Volts AC Control: 110/120
Mounting: Surface
Size: R
Family / Style: Freedom
Poles: 3
Volts AC: 600