Right Angle Extension Adaptor, Aluminum, 5/8 UNC, 5/8 UNC

Item #: 0257697

Cat #: LPA29658

UPC: 782856584926

$ 91.71 EA
Company wide:
0 in stock
Documents & Guides
CAD LPA29658 TERMINAL AIR EXT

Overview

CAD LPA29658 TERMINAL AIR EXT

Right angle extension adaptor that provides an additional 2" (50.8 mm) offset when used with air terminal bases.

Also known as: 782856584926, LPA29658, CADLPA29658

Features & Benefits

  • Provides an additional 2" (50.8 mm) offset when used with air terminal bases
  • Can be coupled with Imperial Adaptors to provide a total of 3" (76.2 mm) offset

Specifications

Material: Aluminum
Weight: 0.080 lb
Length: 2.688 in
Diameter: 0.937 in
Material: Aluminum
Length: 2.688 in
Weight: 0.080 lb
Diameter: 0.937 in