Air Terminal Base, Adjustable, Imperial Thread, Aluminum, 5/8 UNC Thread, Flat

Item #: 0257696

Cat #: LPA30258

UPC: 782856584582

$ 46.02 EA
Company wide:
0 in stock
Documents & Guides
Air Terminal Base, Stamped Adjustable, Imperial Thread. Adjustable, Imperial Thread, Aluminum Air Terminal Base with 5/8 UNC Thread.

Overview

Air Terminal Base, Stamped Adjustable, Imperial Thread. Adjustable, Imperial Thread, Aluminum Air Terminal Base with 5/8 UNC Thread.

Air Terminal Base, Stamped Adjustable, Imperial Thread.

Also known as: 782856584582, LPA30258, CADLPA30258

Features & Benefits

  • For use on flat, vertical or sloping surfaces
  • Air terminal support tab is field adjustable, eliminating the need for swivel adaptors
  • Available pre-configured for vertical applications
  • Install with adhesive or screw down fixings
  • Positive single bolt tension for multi-directional cable clamping

Specifications

Width: 4 in
Depth: 3.500 in
Material: Aluminum
Height: 1.375 in
Width: 4 in
Material: Aluminum
Depth: 3.500 in
Height: 1.375 in