
Deep Alarm Device Box, 2-Gang, 500/700 Series, Red
Item #: 0257694
Cat #: R5753
UPC: 786776039733
$ 42.20 EA
Company wide:
0
in stock
Documents & Guides
Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Red.
Overview
Steel, 2-Gang, Alarm Device Box, 500, 700 Series. Size: 2-3/4" Depth. Red.
For surface mounting of alarm devices and safety signals designed to fit into 4" (102mm) square back boxes. Available in red and ivory finishes. Cover is 2 3/4" (70mm) deep and has three twistouts for raceways on each side. Base has 1/2" and 1" concentric and single-gang box KOs. Accepts NEMA double-gang standard faceplates.
Also known as: 786776039733, R5753, WMDR5753
Specifications
| Color: | Red |
| Material: | Steel |
| Depth: | 2 3/4 in |
| Color: | Red |
| Depth: | 2 3/4 in |
| Material: | Steel |