BULLET FLOOD KIT 2 X 12W WARM LED 120V WHITE

Item #: 0257651

Cat #: BULLET2X12YW

UPC: 019813212494

$ 322.13 EA
Company wide:
0 in stock
Documents & Guides
BULLET FLOOD KIT 2 X 12W WARM LED 120V W/ CU4 & HOOD WHITE

Overview

BULLET FLOOD KIT 2 X 12W WARM LED 120V W/ CU4 & HOOD WHITE
Also known as: 019813212494, BULLET2X12YW, RABBULLET2X12YW

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Color: White
Mounting: Wall
Light Technology: LED
Lumens: 2502
Wattage: 24
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Wall
Lumens: 2502