9.5W A19 LED Lamp, 22/27/50K

Item #: 0257631

Cat #: 464957

UPC: 046677464950

Company wide:
0 in stock
Documents & Guides
LED Lamp with SceneSwitch (color change), 9.5W – 8W - 3W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800-800-80, CRI: 80, Color Temperature: 5000-2700-2200K. Energy Star Rated. Rated Average Life: 15,000 Hrs. *Philips Part # 46495-7, MDL# 929001263204* 60W Equivalent. SCENE SWITCH

Overview

LED Lamp with SceneSwitch (color change), 9.5W – 8W - 3W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800-800-80, CRI: 80, Color Temperature: 5000-2700-2200K. Energy Star Rated. Rated Average Life: 15,000 Hrs. *Philips Part # 46495-7, MDL# 929001263204* 60W Equivalent. SCENE SWITCH

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677464950, 464957, PHI9A19LED8275022

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White), 2200 (Warm White), 2400 (Warm White)
Volts AC: 120
Lumens: 800, 80
Wattage: 3, 8, 9.500
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 3, 8, 9.500
Shape: A19 (Arbitrary)
Color Temperature: 5000 (Bright White), 2200 (Warm White), 2400 (Warm White)
Lumens: 800, 80
Color Rendering Index (CRI): 80
Light Technology: LED