3W JC LED Lamp, 50K

Item #: 0257610

Cat #: S9545

UPC: 045923095450

Company wide:
0 in stock
Documents & Guides
3W; JC LED; 5000K; G6.35 Base; 12 Volt AC/DC

Overview

3W; JC LED; 5000K; G6.35 Base; 12 Volt AC/DC
Also known as: 045923095450, S9545, SATS9545

Specifications

Volts AC: 12
Color Temperature: 5000 (Bright White)
Lumens: 300
Wattage: 3
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G6.35)
Volts AC: 12
Lumens: 300
Color Rendering Index (CRI): 80
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 3
Light Technology: LED
Base: 2-Pin (G6.35)