High Pressure Sodium Lamp, ED18, 250W, Clear

Item #: 0257596

Cat #: LU250

UPC: 662050159734

Call for price
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium Lamp, 250 Watt, 100 Volt, Bulb: ED18 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 28500, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50

Overview

High Pressure Sodium Lamp, 250 Watt, 100 Volt, Bulb: ED18 (Elliptical Dimple), Base: Mogul Screw (E39), Lumens: 28500, CRI: 21, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S50
Also known as: 662050159734, LU250, CURLU250

Specifications

Color: Clear
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 21
Wattage: 250
Color: Clear
Color Rendering Index (CRI): 21
Base: Mogul Screw (E39)
Wattage: 250