Floor Box Assembly, Includes Duplex Receptacle, Brass Floor Plate

Item #: 0257579

Cat #: SWB-4

UPC: 784149510001

$ 155.73 EA
Company wide:
65 in stock
Documents & Guides
2-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle, Quad Data Port. Color: Brass. Includes: Brown Duplex Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap), Quad Data Port Plate and Screw Caps. Accepts Keystone style jacks.

Overview

2-Gang, Floor Box Assembly, Metallic, Cover Type: Screw Plug. Device Type: Duplex Receptacle, Quad Data Port. Color: Brass. Includes: Brown Duplex Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap), Quad Data Port Plate and Screw Caps. Accepts Keystone style jacks.

Killark SWB SERIES CONTROL STATION BACK BOXES provide control solutions in hazardous location areas to supply; START/STOP Motor Functions, LED Pilot Light Indications and more for use with Killark XCS and XS Cover Assemblies. For use in Class 1 Division 1 & 2, Class 1 Zone 1 & 2 areas for indoor use and are Non-Factory Sealed requiring the need for a conduit seal fitting.

Also known as: 784149510001, SWB-4, LEWSWB4

Specifications

Gangs: 2
Material: Brass
Gangs: 2
Material: Brass