3W MR16 LED Lamp, 30K

Item #: 0257519

Cat #: S9552

UPC: 045923095528

Company wide:
0 in stock
Documents & Guides
3 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt

Overview

3 Watt; LED MR16 LED; 3000K; 40 deg. Beam Angle; GU5.3 Base; 12 Volt
Also known as: 045923095528, S9552, SATS9552

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 330
Wattage: 3
Color Rendering Index (CRI): 80
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 3
Standards: California Title 20
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Lumens: 330
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)