LOW PROFILE ENCLOSED AND GASKETED INDUSTRIAL LE

Item #: 0257515

Cat #: FEML484LMVOLT

UPC: 194994110323

Company wide:
0 in stock
Documents & Guides
LOW PROFILE ENCLOSED AND GASKETED INDUSTRIAL LED 48IN LONG 4 LAMP 120V-277V

Overview

LOW PROFILE ENCLOSED AND GASKETED INDUSTRIAL LED 48IN LONG 4 LAMP 120V-277V
Also known as: 194994110323, FEML484LMVOLT, LITFEML484LMVOLT

Specifications

Wattage: 32
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Lumens: 4000
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277