MLT Tie, 316 SS, Heavy, 7.9 (201mm), .01

Item #: 0257488

Cat #: MLT2H-LP316

UPC: 074983543861

$ 1.98 EA
Company wide:
0 in stock
Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. Heavy

Overview

Pan-Steel® Self-locking Cable Ties speed up installation with a unique self-locking head design that locks into any part of the tie. Plus, the smooth edges of 316 stainless steel promote worker safety in indoor, outdoor and underground environments. Heavy
Also known as: 074983543861, MLT2H-LP316, PDTMLT2HLP316

Specifications

Color: Natural
Material: Stainless Steel
Length: 7.900 in
Color: Natural
Length: 7.900 in
Material: Stainless Steel