Compact Splicing Connector, 3-Conductor

Item #: 0257485

Cat #: 221-413/VE00-2500

UPC:

$ 0.42 EA
Company wide:
10,000 in stock
Documents & Guides
Compact Splicing Connector, 3-Conductor, Operating Levers, 24 - 12 AWG,20 Amp, Transparent Housing, 2500 Pack

Overview

Compact Splicing Connector, 3-Conductor, Operating Levers, 24 - 12 AWG,20 Amp, Transparent Housing, 2500 Pack

Pull the lever up, insert a conductor and push the lever back down – done! As tool-free, lever-actuated connectors, WAGO's 221 Series Splicing Connectors easily, quickly and safely connect solid, stranded and fine-stranded conductors ranging from 24–10 AWG.

Also known as: 221-413/VE00-2500, WAG221413VE002500

Specifications

Conductors: 3
Amps: 20
Allowable Gauge Range: 24 - 12
Conductors: 3
Allowable Gauge Range: 24 - 12
Amps: 20