4.5W B11 LED Lamp, 27K

Item #: 0257453

Cat #: S9569

UPC: 045923095696

Company wide:
0 in stock
Documents & Guides
4.5 Watt B11 LED; Clear; Medium Base; 2700K; 470 Lumens; 120 Volt

Overview

4.5 Watt B11 LED; Clear; Medium Base; 2700K; 470 Lumens; 120 Volt
Also known as: 045923095696, S9569, SATS9569

Specifications

Color: Clear
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 470
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Shape: B11 (Blunt Tip)
Lumens: 470
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 4.500
Dimmable: Yes