ETN HFD3030S06 Series C, F-frame Mo

Item #: 0257452

Cat #: HFD3030S06

UPC: 786679060681

$ 4945.94 EA
Company wide:
0 in stock

Overview

ETN HFD3030S06 Series C F-fr
Also known as: 786679060681, HFD3030S06, CUTHFD3030S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30
Interrupt Rating AC: 65 kA