Cord Grip With Mesh, Straight, Size: 2", Cord Range: 1.937 - 2.062"

Item #: 0257417

Cat #: 074011262

UPC: 783585330891

Company wide:
0 in stock
Documents & Guides
Cord Grip With Mesh, Straight, Size: 2 Inch, Cord Range: 1.937 - 2.062 Inch, Material: Aluminum

Overview

Cord Grip With Mesh, Straight, Size: 2 Inch, Cord Range: 1.937 - 2.062 Inch, Material: Aluminum

Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.

Also known as: 783585330891, 074011262, KEL074011262

Features & Benefits

  • Stainless steel mesh is corrosion resistant
  • Multiweave grip gives cable arc-of-bend control
  • Endless weave provides easy cable/flexible conduit installation
  • UL514B Tray cable rated for dry locations

Specifications

Diameter: 2 in
Material: Aluminum
Diameter Range: 1.937 - 2.062 in
Diameter: 2 in
Diameter Range: 1.937 - 2.062 in
Material: Aluminum