2-1/4"x9" Vinyl Single Phase Conductor Marker, BLK on OR

Item #: 0257390

Cat #: 44129

UPC: 754473441296

Call for price
Company wide:
0 in stock
Documents & Guides
Single Phase Conductor Marker, High Visibility, Dimensions: 2-1/4" x 9", Style: A, Material: Repositional Vinyl Cloth, Color: Black on Orange, Quantity: 1 Card.

Overview

Single Phase Conductor Marker, High Visibility, Dimensions: 2-1/4" x 9", Style: A, Material: Repositional Vinyl Cloth, Color: Black on Orange, Quantity: 1 Card.

Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment.

Also known as: 754473441296, 44129, BRA44129, stickers

Specifications

Width: 2 1/4 in
Type: Label, Phase Conductor
Length: 9 in
Standards: California Proposition 65
Width: 2 1/4 in
Length: 9 in
Type: Label, Phase Conductor
Standards: California Proposition 65