Breaker, 15A, 120/240VAC, 2P, 22kAIC, Stab-In

Item #: 0257335

Cat #: THHQL2115

UPC: 783164117486

$ 159.36 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 15 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

Overview

Breaker, 15 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In
Also known as: 783164117486, THHQL2115, ABBTHHQL2115

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 15
Volts AC: 120, 240
Interrupt Rating AC: 22 kA