Vandalproof Canopy 65W Cool LED 120-277V W/ Drop Lens White

Item #: 0257311

Cat #: VANLED65W

UPC: 019813284958

$ 644.26 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB VANLED65W
Also known as: 019813284958, VANLED65W, RABVANLED65W

Specifications

Color Rendering Index (CRI): 78
Color Temperature: 5000 (Bright White)
Wattage: 65
Color: White
Color Rendering Index (CRI): 78
Wattage: 65
Color Temperature: 5000 (Bright White)
Color: White