Quicklag Industrial Thermal-Magnetic Circuit Breaker

Item #: 0257297

Cat #: HQP2040D

UPC: 786679660294

$ 353.22 EA
Company wide:
0 in stock
Documents & Guides
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, High Intensity Discharge, 40A, 10 kAIC, 120/240V

Overview

Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, High Intensity Discharge, 40A, 10 kAIC, 120/240V

EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.

Also known as: 786679660294, HQP2040D, CUTHQP2040D

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 40
Poles: 2
Amps: 40
Volts AC: 120, 240