BUSS CLASS J FUSEBLOCK

Item #: 0257289

Cat #: J60100-3CR

UPC: 051712148368

Company wide:
0 in stock
Documents & Guides
100A 600V Class J Fuseblock with Box Lug and Reinforced Spring

Overview

100A 600V Class J Fuseblock with Box Lug and Reinforced Spring
Also known as: 051712148368, J60100-3CR, BUSJ601003CR

Specifications

Poles: 3
Type: Fuse Block
Mounting: Box Lug
Material: Thermoplastic
Class: J
Volts AC: 600
Amps Range: 61 - 100
Poles: 3
Mounting: Box Lug
Class: J
Amps Range: 61 - 100
Type: Fuse Block
Material: Thermoplastic
Volts AC: 600