Sustainable

TCP LED10BR30DA

Item #: 0257283
Cat #: LED10BR30DA
UPC: 762148060116
$ 15.19 EA
Company wide:
0 in stock
Documents & Guides
TCP LED10BR30DA LED 10W BR30

Overview

TCP LED10BR30DA LED 10W BR30
Also known as: 762148060116, LED10BR30DA, TCPLED10BR30DA

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 700
Wattage: 10
Color Rendering Index (CRI): 82
Base: Medium Screw (E26)
Lumens: 700

Customer Reviews

No reviews for this product
(0)