18AWG THHN STRD WHITE

Item #: 0257268

Cat #: M518ST02

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
OMC M518ST-02 18AWG THHN STRD WHITE

Overview

OMC M518ST-02 18AWG THHN STRD WHITE

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M518ST02, OMNM518ST02

Specifications

Gauge: 18 AWG
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Gauge: 18 AWG
Color: White
Conductors: 1
Stranding: Stranded
Material: Copper
Volts AC: 600
Jacket: Nylon