Patch Panel, QuickPort, High-Density, 24-Port, 1RMU, 1.75" H x 19"W

Item #: 0257259

Cat #: 20-5024

UPC: 660559012260

$ 25.92 EA
Company wide:
0 in stock
Documents & Guides
Universal Patch Panel, QuickPort, 24-Port, Rack Space: 1RMU.

Overview

Universal Patch Panel, QuickPort, 24-Port, Rack Space: 1RMU.

For use with any 19″ rack mount patch panel

Also known as: 660559012260, 20-5024, DCE205024

Specifications

Mounting: Rack
Width: 19 in
Size: 1RMU
Height: 1.750 in
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Number of Ports: 24
Width: 19 in
Height: 1.750 in