10 Bare Solid Copper Wire, 500 Ft.

Item #: 0257202

Cat #: 10BCSOLX500

UPC:

$ 0.54 FT
Company wide:
0 in stock
10 AWG Bare Solid Copper Wire, 500 Ft. Length

Overview

10 AWG Bare Solid Copper Wire, 500 Ft. Length
Also known as: 10BCSOLX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Gauge: 10 AWG
Volts AC: 600
Material: Soft Drawn Copper
Length: 500 ft
Conductors: 1
Stranding: Solid