Expansion Coupling, 3"

Item #: 0257118

Cat #: 5144038

UPC: 088700024151

$ 144.78 EA
Company wide:
1 in stock
3 in. Two Piece Expansion Coupling

Overview

3 in. Two Piece Expansion Coupling

CANTEX 5144038 is a 3 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs

Also known as: 088700024151, 5144038, CTX5144038

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC