Recessed 4" Ultra-Shallow LED Housing

Item #: 0257096

Cat #: H245ICAT

UPC: 080083770717

$ 12.68 EA
Company wide:
1,989 in stock
4 Inch New Work Housing Ultra-Shallow For Use With LED Integrated Trims

Overview

4 Inch New Work Housing Ultra-Shallow For Use With LED Integrated Trims

Recessed 4" aperture ultra-shallow new construction housing for use with LED integrated trims. Suitable for 2x4 residential framing or shallow plenum commercial construction, type IC rated and can be used in direct contact with insulation. Airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with Halo LT4, RL4, RA4, SMD4, SLD4 LED integrated trims and the ML4 LED modular recessed lighting system

Also known as: 080083770717, H245ICAT, HALH245ICAT

Specifications

Size: 4 in
Diameter: 4 in
Light Technology: LED
Size: 4 in
Light Technology: LED
Diameter: 4 in