Panel for Medium Enclosure Type 1, fits 36x24, White, Steel

Item #: 0257029

Cat #: A36N24MP

UPC: 783510862602

$ 189.58 EA
Company wide:
4 in stock
Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A36N24MP item fits 36x24 inches with a material of Steel colored White.

Overview

Panel for Medium Enclosure, Type 1. This Panel for Medium Enclosure Type 1, A36N24MP item fits 36x24 inches with a material of Steel colored White.

Steel panels are 14 or 12 gauge with a white polyester powder paint finish. Panel mounting hardware is furnished with enclosure.

Also known as: 783510862602, A36N24MP, HOFA36N24MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 24 in
Color: White
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
Width: 24 in
Material: Steel
Special Program: Hoffman On Demand
Color: White
Height: 36 in