Breaker, Molded Case, Electronic Trip, 3P, 1200A, 600VAC, Frame

Item #: 0256986

Cat #: ND312T33W

UPC: 786679252642

$ 64363.89 EA
Company wide:
0 in stock
Breaker, Molded Case, Electronic Trip, 3-Pole, 1200 Amp, 600 Volt AC, Frame Only, RMS 310

Overview

Breaker, Molded Case, Electronic Trip, 3-Pole, 1200 Amp, 600 Volt AC, Frame Only, RMS 310
Also known as: 786679252642, ND312T33W, CUTND312T33W

Specifications

Mounting: Frame
Poles: 3
Amps: 1200
Volts AC: 600
Mounting: Frame
Amps: 1200
Poles: 3
Volts AC: 600